Motion
CG1BN40-1200Z

SMC CORP OF AMERICA
CG1BN40-1200Z

CG1-Z CG1BN40-1200Z with 40 mm Bore Size
MI ITEM #10038754
MFR #CG1BN40-1200Z
Price$179.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN40-1200Z

CG1-Z CG1BN40-1200Z with 40 mm Bore Size
MI ITEM #10038754
MFR #CG1BN40-1200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.95/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    1200 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CG1BN40-1200Z CG1, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought