Overview
Mfr description
CG1BN40-1400Z CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber bumper
- Auto-SwitchNone
- Rod BootWithout rod boot
- Port Thread StandardRc
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data