Specifications
Dimensions
- Bore Diameter40 mm
- Stroke200 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeRubber bumper
- Made to OrderCold resistant cylinder
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1BN40-200Z-XB7 CG1, AIR CYLINDER