Motion
CG1BN40-300Z-XB7

SMC CORP OF AMERICA
CG1BN40-300Z-XB7

CG1-Z CG1BN40-300Z-XB7 with 40 mm Bore Size
Mi Item #10038798
MFR #CG1BN40-300Z-XB7
Price$97.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN40-300Z-XB7

CG1-Z CG1BN40-300Z-XB7 with 40 mm Bore Size
Mi Item #10038798
MFR #CG1BN40-300Z-XB7

Mfr description
CG1BN40-300Z-XB7 CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    300 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Cold resistant cylinder
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)