Motion
CG1DA100TN-100Z-W

SMC CORP OF AMERICA
CG1DA100TN-100Z-W

CG1-Z CG1DA100TN-100Z-W with 100 mm Bore Size
MI ITEM #10039268
MFR #CG1DA100TN-100Z-W
List Price$254.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DA100TN-100Z-W

CG1-Z CG1DA100TN-100Z-W with 100 mm Bore Size
MI ITEM #10039268
MFR #CG1DA100TN-100Z-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.45/each for your price

Overview

Mfr description
CG1DA100TN-100Z-W CG1, AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    100 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Auto-Switch
    None
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Port Thread Standard
    NPT
  • Mounting Type
    Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text