Motion
CG1DA100TN-400Z-W

SMC CORP OF AMERICA
CG1DA100TN-400Z-W

CG1-Z CG1DA100TN-400Z-W with 100 mm Bore Size
Mi Item #10039275
MFR #CG1DA100TN-400Z-W
Price$338.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DA100TN-400Z-W

CG1-Z CG1DA100TN-400Z-W with 100 mm Bore Size
Mi Item #10039275
MFR #CG1DA100TN-400Z-W

Mfr description
CG1DA100TN-400Z-W CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.95/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke  
    400 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)