Motion
CG1DA25-600Z-NW

SMC CORP OF AMERICA
CG1DA25-600Z-NW

CG1-Z CG1DA25-600Z-NW with 25 mm Bore Size
MI ITEM #10039305
MFR #CG1DA25-600Z-NW
Price$149.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DA25-600Z-NW

CG1-Z CG1DA25-600Z-NW with 25 mm Bore Size
MI ITEM #10039305
MFR #CG1DA25-600Z-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.70/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    600 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Clevis
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z

Overview

Mfr description
CG1DA25-600Z-NW CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
  • No trunnion mounting female thread
  • Various mounting bracket options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought