Overview
Mfr description
CG1DA40TN-350Z-NV-XC4 CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir Cushion
- Auto-SwitchNone
- Made to OrderWith heavy duty scraper
- Pivot BracketNot assembled
- Rod BootWithout rod boot
- Rod End BracketSingle Knuckle Joint
- Port Thread StandardNPT
- Mounting TypeClevis
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data