Motion
CG1DA80-150Z
CG1DA80-150Z CG1, AIR CYLINDER
Mi Item #10039393
MFR #CG1DA80-150Z
Price$194.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1DA80-150Z CG1, AIR CYLINDER
Mi Item #10039393
MFR #CG1DA80-150Z

Mfr description
CG1DA80-150Z CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.25/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke  
    150 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)