Specifications
Dimensions
- Bore Diameter40 mm
- Stroke75 mm
Details
- Auto-SwitchNone
- Country of OriginJP
- Cushion TypeRubber bumper
- Mounting TypeClevis
- Port Thread StandardG
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)