Overview
Mfr description
CG1DN50-300Z-NW CG1, AIR CYLINDER
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Easy fine adjustment of auto switch position
- No trunnion mounting female thread
- Various mounting bracket options
Specifications
- Country of OriginUS
- Auto-SwitchNone
- Bore Diameter50 mm
- Cushion TypeRubber bumper
- Mounting TypeClevis
- Pivot BracketNot assembled
- Port Thread StandardRc
- Rod BootWithout rod boot
- Rod End BracketDouble Knuckle Joint
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data