Motion
CG1DN50-400Z-N-XB9

SMC CORP OF AMERICA
CG1DN50-400Z-N-XB9

CG1-Z CG1DN50-400Z-N-XB9 with 50 mm Bore Size
MI ITEM #10039627
MFR #CG1DN50-400Z-N-XB9
Price$166.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DN50-400Z-N-XB9

CG1-Z CG1DN50-400Z-N-XB9 with 50 mm Bore Size
MI ITEM #10039627
MFR #CG1DN50-400Z-N-XB9

Mfr description
CG1DN50-400Z-N-XB9 CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    400 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Low speed cylinder (10 to50 mm/s)
  • Mounting Type
    Clevis
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)