Motion
CG1DN80TN-150FZ

SMC CORP OF AMERICA
CG1DN80TN-150FZ

CG1-Z CG1DN80TN-150FZ with 80 mm Bore Size
MI ITEM #10039741
MFR #CG1DN80TN-150FZ
Price$175.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DN80TN-150FZ

CG1-Z CG1DN80TN-150FZ with 80 mm Bore Size
MI ITEM #10039741
MFR #CG1DN80TN-150FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.70/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke  
    150 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CG1DN80TN-150FZ CG1, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought