Motion
CG1FA100-100Z

SMC CORP OF AMERICA
CG1FA100-100Z

CG1-Z CG1FA100-100Z with 100 mm Bore Size
MI ITEM #10039768
MFR #CG1FA100-100Z
Price$213.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1FA100-100Z

CG1-Z CG1FA100-100Z with 100 mm Bore Size
MI ITEM #10039768
MFR #CG1FA100-100Z

Mfr description
CG1FA100-100Z CG1, AIR CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.35/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Front flange
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)