Motion
CG1FN50-700Z-XC37

SMC CORP OF AMERICA
CG1FN50-700Z-XC37

CG1-Z CG1FN50-700Z-XC37 with 50 mm Bore Size
MI ITEM #10040001
MFR #CG1FN50-700Z-XC37
List Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1FN50-700Z-XC37

CG1-Z CG1FN50-700Z-XC37 with 50 mm Bore Size
MI ITEM #10040001
MFR #CG1FN50-700Z-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.00/each for your price

Overview

Mfr description
CG1FN50-700Z-XC37 CG1, AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    None
  • Made to Order
    Larger throttle diameter of connecting port
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Front flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text