Motion
CG1GA32TF-300Z-XC22

SMC CORP OF AMERICA
CG1GA32TF-300Z-XC22

CG1-Z CG1GA32TF-300Z-XC22 with 32 mm Bore Size
Mi Item #10040057
MFR #CG1GA32TF-300Z-XC22
Price$101.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1GA32TF-300Z-XC22

CG1-Z CG1GA32TF-300Z-XC22 with 32 mm Bore Size
Mi Item #10040057
MFR #CG1GA32TF-300Z-XC22

Mfr description
CG1GA32TF-300Z-XC22 CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.75/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    300 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    JP
  • Cushion Type
    Air cushion
  • Made to Order
    Fluororubber seals
  • Mounting Type
    Rear flange
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)