Motion
CG1KWFN20-50Z

SMC CORP OF AMERICA
CG1KWFN20-50Z

CG1-Z CG1KWFN20-50Z with 20 mm Bore Size
MI ITEM #10040284
MFR #CG1KWFN20-50Z
List Price$66.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KWFN20-50Z

CG1-Z CG1KWFN20-50Z with 20 mm Bore Size
MI ITEM #10040284
MFR #CG1KWFN20-50Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.25/each for your price

Overview

Mfr description
CG1KWFN20-50Z CG1, AIR CYLINDER
  • Non-rotating, double acting, double rod
  • Bore size (mm): 20, 25, 32, 40, 50, 63
  • Standard strokes up to 300mm
  • High non-rotating accuracy
  • Auto switch capable with a variety of lead wires and prewired connectors

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    None
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Front flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text