Specifications
Dimensions
- Bore Diameter32 mm
- Stroke1000 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeRubber bumper
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial foot
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1LN32-1000Z CG1, AIR CYLINDER