Overview
Mfr description
CG1LN50-230Z-XB6 CG1, AIR CYLINDER
Specifications
- Bore Diameter
- Stroke230
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data