1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CG1RN25-200FZ
CG1-Z CG1RN25-200FZ with 25 mm Bore Size
MI ITEM #
10040829
MFR #
CG1RN25-200FZ
Price
$67.75
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CG1RN25-200FZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CG1RN25-200FZ
CG1-Z CG1RN25-200FZ with 25 mm Bore Size
MI ITEM #
10040829
MFR #
CG1RN25-200FZ
Mfr description
CG1RN25-200FZ CG1, AIR CYLINDER
Direct mount type, double acting, single rod
Bore sizes (mm): 20, 25, 32, 40, 50, 63
Strokes from 25mm through 300mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.75
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
25 mm
Stroke
200 mm
Details
Auto-Switch
None
Country of Origin
US
Cushion Type
Rubber bumper
Port Thread Standard
Rc
Product Type
Round Body Repairable Air Cylinders
Rod Boot
Without rod boot
Series
CG1-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items