Overview
Mfr description
CG1TA20-100Z-XB6 CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter20 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir cushion
- Auto-SwitchNone
- Made to OrderHeat resistant cylinder (150°C)
- Rod BootWithout rod boot
- Port Thread StandardRc
- Mounting TypeRear trunnion
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data