Overview
Mfr description
CG1TN25TN-50JZ CG1, AIR CYLINDER
Specifications
- Country of OriginJP
- Auto-SwitchNone
- Bore Diameter25 mm
- Cushion TypeRubber bumper
- Mounting TypeRear trunnion
- Port Thread StandardNPT
- Rod BootNylon tarpaulin
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data