Motion
CG1TN40-450Z-XC37

SMC CORP OF AMERICA
CG1TN40-450Z-XC37

CG1-Z CG1TN40-450Z-XC37 with 40 mm Bore Size
Mi Item #10040991
MFR #CG1TN40-450Z-XC37
Price$118.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1TN40-450Z-XC37

CG1-Z CG1TN40-450Z-XC37 with 40 mm Bore Size
Mi Item #10040991
MFR #CG1TN40-450Z-XC37

Mfr description
CG1TN40-450Z-XC37 CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    450 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Larger throttle diameter of connecting port
  • Mounting Type
    Rear trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)