Motion
CG1UN32-100Z-NW-XC42

SMC CORP OF AMERICA
CG1UN32-100Z-NW-XC42

CG1-Z CG1UN32-100Z-NW-XC42 with 32 mm Bore Size
Mi Item #10041137
MFR #CG1UN32-100Z-NW-XC42
Price$178.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1UN32-100Z-NW-XC42

CG1-Z CG1UN32-100Z-NW-XC42 with 32 mm Bore Size
Mi Item #10041137
MFR #CG1UN32-100Z-NW-XC42

Mfr description
CG1UN32-100Z-NW-XC42 CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.45/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Built-in rear shock absorber
  • Mounting Type
    Front trunnion
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)