Motion
CG1WBA20-125Z

SMC CORP OF AMERICA
CG1WBA20-125Z

CG1-Z CG1WBA20-125Z with 20 mm Bore Size
Mi Item #10041236
MFR #CG1WBA20-125Z
Price$74.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1WBA20-125Z

CG1-Z CG1WBA20-125Z with 20 mm Bore Size
Mi Item #10041236
MFR #CG1WBA20-125Z

Mfr description
CG1WBA20-125Z CG1, AIR CYLINDER
  • Style: double acting double rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes (mm): 25 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.55/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)