Motion
CG1WBA32-75Z
CG1-Z CG1WBA32-75Z with 32 mm Bore Size
Mi Item #10041247
MFR #CG1WBA32-75Z
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1-Z CG1WBA32-75Z with 32 mm Bore Size
Mi Item #10041247
MFR #CG1WBA32-75Z

Mfr description
CG1WBA32-75Z CG1, AIR CYLINDER
  • Style: double acting double rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes (mm): 25 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)