Motion
CG1WFN25-125Z

SMC CORP OF AMERICA
CG1WFN25-125Z

CG1-Z CG1WFN25-125Z with 25 mm Bore Size
MI ITEM #10041346
MFR #CG1WFN25-125Z
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1WFN25-125Z

CG1-Z CG1WFN25-125Z with 25 mm Bore Size
MI ITEM #10041346
MFR #CG1WFN25-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.60/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front flange
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CG1WFN25-125Z CG1, AIR CYLINDER
  • Style: double acting double rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes (mm): 25 through 300
  • Mounts: basic, axial foot, flange, trunnion
  • Variety of switches available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought