1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CG1YB32TN-600Z
CG1-Z CG1YB32TN-600Z with 32 mm Bore Size
MI ITEM #
10041471
MFR #
CG1YB32TN-600Z
Price
$147.55
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CG1YB32TN-600Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CG1YB32TN-600Z
CG1-Z CG1YB32TN-600Z with 32 mm Bore Size
MI ITEM #
10041471
MFR #
CG1YB32TN-600Z
Mfr description
CG1YB32TN-600Z CG1, AIR CYLINDER
Minimum operating pressure: 0.01 to 0.02 (MPa)
Double acting, single rod
Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$147
.55
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
32 mm
Stroke
600 mm
Details
Auto-Switch
None
Country of Origin
US
Mounting Type
Basic
Port Thread Standard
NPT
Product Type
Round Body Repairable Air Cylinders
Rod Boot
Without rod boot
Series
CG1-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items