Specifications
Dimensions
- Bore Diameter25 mm
- Stroke150 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Mounting TypeClevis
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1YD25TN-150Z CG1, AIR CYLINDER
- Minimum operating pressure: 0.01 to 0.02 (MPa)
- Double acting, single rod
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
- Standard stroke: 25, 50, 75, 100, 125, 150, 200, 250, 300 (mm)