Motion
CG1YD80-800Z-N

SMC CORP OF AMERICA
CG1YD80-800Z-N

CG1-Z CG1YD80-800Z-N with 80 mm Bore Size
MI ITEM #10041548
MFR #CG1YD80-800Z-N
Price$612.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YD80-800Z-N

CG1-Z CG1YD80-800Z-N with 80 mm Bore Size
MI ITEM #10041548
MFR #CG1YD80-800Z-N

Mfr description
CG1YD80-800Z-N CG1, AIR CYLINDER
  • Minimum operating pressure: 0.01 to 0.02 (MPa)
  • Double acting, single rod
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.15/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke  
    800 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Mounting Type
    Clevis
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)