Motion
CG1YL25TF-1000Z

SMC CORP OF AMERICA
CG1YL25TF-1000Z

CG1-Z CG1YL25TF-1000Z with 25 mm Bore Size
MI ITEM #10041566
MFR #CG1YL25TF-1000Z
Price$202.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YL25TF-1000Z

CG1-Z CG1YL25TF-1000Z with 25 mm Bore Size
MI ITEM #10041566
MFR #CG1YL25TF-1000Z

Mfr description
CG1YL25TF-1000Z CG1, AIR CYLINDER
  • Minimum operating pressure: 0.01 to 0.02 (MPa)
  • Double acting, single rod
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.65/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    1000 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    JP
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)