Specifications
Dimensions
- Bore Diameter50 mm
- Stroke1000 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Mounting TypeAxial foot
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)