Specifications
Dimensions
- Bore Diameter40 mm
- Stroke1000 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Mounting TypeBasic, w/o Trunnion Mounting, Female Thread
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1YZ40-1000Z CG1, AIR CYLINDER