Overview
Mfr description
CG1ZA32TN-350Z CG1, AIR CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchNone
- Bore Diameter32 mm
- Cushion TypeAir cushion
- Mounting TypeBasic, w/o Trunnion Mounting, Female Thread
- Port Thread StandardNPT
- Rod BootWithout rod boot
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data