Motion
CG5BA32SV-25
CG5 CG5BA32SV-25 with 32 mm Bore Size
MI ITEM #10042739
MFR #CG5BA32SV-25
Price$119.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5BA32SV-25 with 32 mm Bore Size
MI ITEM #10042739
MFR #CG5BA32SV-25

Mfr description
CG5BA32SV-25 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.65/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Basic Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)