Motion
CG5BA40SV-400

SMC CORP OF AMERICA
CG5BA40SV-400

CG5BA40SV-400 CG5, STAINLESS STEEL
MI ITEM #10042803
MFR #CG5BA40SV-400
List Price$220.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA40SV-400

CG5BA40SV-400 CG5, STAINLESS STEEL
MI ITEM #10042803
MFR #CG5BA40SV-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.30/each for your price

Overview

Mfr description
CG5BA40SV-400 CG5, STAINLESS STEEL

Specifications

  • Series
    CG5
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic Type
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought