Motion
CG5BA50TNSV-254

SMC CORP OF AMERICA
CG5BA50TNSV-254

CG5BA50TNSV-254 CG5, STAINLESS STEEL
MI ITEM #10042932
MFR #CG5BA50TNSV-254
Price$323.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA50TNSV-254

CG5BA50TNSV-254 CG5, STAINLESS STEEL
MI ITEM #10042932
MFR #CG5BA50TNSV-254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$323.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CG5BA50TNSV-254 CG5, STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought