Motion
CG5BA63TNSR-500-X165US

SMC CORP OF AMERICA
CG5BA63TNSR-500-X165US

CG5 CG5BA63TNSR-500-X165US with 63 mm Bore Size
MI ITEM #10042992
MFR #CG5BA63TNSR-500-X165US
Price$417.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA63TNSR-500-X165US

CG5 CG5BA63TNSR-500-X165US with 63 mm Bore Size
MI ITEM #10042992
MFR #CG5BA63TNSR-500-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.40/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Basic Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CG5BA63TNSR-500-X165US CG5, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought