Motion
CG5BA80TNSR-150

SMC CORP OF AMERICA
CG5BA80TNSR-150

CG5 CG5BA80TNSR-150 with 80 mm Bore Size
MI ITEM #10043035
MFR #CG5BA80TNSR-150
Price$318.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA80TNSR-150

CG5 CG5BA80TNSR-150 with 80 mm Bore Size
MI ITEM #10043035
MFR #CG5BA80TNSR-150

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$318.00/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Basic Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CG5BA80TNSR-150 CG5, STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought