Overview
Mfr description
CG5BN20TFSR-300 CG5, STAINLESS STEEL
Specifications
- SeriesCG5
- Bore Diameter20 mm
- Country of OriginJP
- Cushion TypeRubber Bumper
- Port Thread StandardM5X0.8
- Mounting TypeBasic Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data