Motion
CG5BN40TFSV-50

SMC CORP OF AMERICA
CG5BN40TFSV-50

CG5 CG5BN40TFSV-50 with 40 mm Bore Size
Mi Item #10043369
MFR #CG5BN40TFSV-50
Price$120.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BN40TFSV-50

CG5 CG5BN40TFSV-50 with 40 mm Bore Size
Mi Item #10043369
MFR #CG5BN40TFSV-50

Mfr description
CG5BN40TFSV-50 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Basic Type
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)