Motion
CG5BN63TNSV-50-X165US

SMC CORP OF AMERICA
CG5BN63TNSV-50-X165US

CG5 CG5BN63TNSV-50-X165US with 63 mm Bore Size
MI ITEM #10043617
MFR #CG5BN63TNSV-50-X165US
Price$210.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BN63TNSV-50-X165US

CG5 CG5BN63TNSV-50-X165US with 63 mm Bore Size
MI ITEM #10043617
MFR #CG5BN63TNSV-50-X165US

Mfr description
CG5BN63TNSV-50-X165US CG5, STAINLESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.50/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Basic Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)