Motion
CG5CN100TNSR-250-X6011

SMC CORP OF AMERICA
CG5CN100TNSR-250-X6011

CG5 CG5CN100TNSR-250-X6011 with 100 mm Bore Size
Mi Item #10043716
MFR #CG5CN100TNSR-250-X6011
Price$805.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5CN100TNSR-250-X6011

CG5 CG5CN100TNSR-250-X6011 with 100 mm Bore Size
Mi Item #10043716
MFR #CG5CN100TNSR-250-X6011

Mfr description
CG5CN100TNSR-250-X6011 CG5, STAINLESS
  • NFPA mounting interchangeable, all SUS air cylinder
  • 5 bore sizes
  • 9 NFPA mounting options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.05/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    MP4 Single Detachable Rear Clevis
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)