Overview
Mfr description
CG5DA80TNSR-250-X6011 CG5, STAINLESS
Specifications
- SeriesCG5
- Bore Diameter80 mm
- Stroke
- Mounting TypeMP2 Double Detachable Rear Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data