Motion
CG5EA100TNSR-350

SMC CORP OF AMERICA
CG5EA100TNSR-350

CG5 CG5EA100TNSR-350 with 100 mm Bore Size
Mi Item #10043809
MFR #CG5EA100TNSR-350
Price$573.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5EA100TNSR-350

CG5 CG5EA100TNSR-350 with 100 mm Bore Size
Mi Item #10043809
MFR #CG5EA100TNSR-350

Mfr description
CG5EA100TNSR-350 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.35/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Clevis Integrated Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)