Specifications
Dimensions
- Bore Diameter25 mm
Details
- Country of OriginJP
- Cushion TypeRubber Bumper
- Mounting TypeClevis Integrated Type
- Port Thread StandardM5X0.8
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Help us improve this product