Motion
CG5FA50TNSR-254-X6011

SMC CORP OF AMERICA
CG5FA50TNSR-254-X6011

CG5FA50TNSR-254-X6011 CG5, STAINLESS
Mi Item #10044964
MFR #CG5FA50TNSR-254-X6011
Price$399.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5FA50TNSR-254-X6011

CG5FA50TNSR-254-X6011 CG5, STAINLESS
Mi Item #10044964
MFR #CG5FA50TNSR-254-X6011

Mfr description
CG5FA50TNSR-254-X6011 CG5, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.40/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)