Overview
Mfr description
CG5SN40TNSR-65-X6011 CG5, STAINLESS
Specifications
- SeriesCG5
- Bore Diameter40 mm
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data