Overview
Mfr description
CG-L020SUS FOOT BRACKET (AXIAL FOOT)
- CG5 mounting brackets
- Type: flange, foot, trunnion bracket
- Applicable to all bore sizes
Specifications
- SeriesCG1
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data