Overview
Mfr description
CHAWFF100-75N CYL, HYDRAULIC
- Tie-rod type low pressure hydraulic cylinder, double acting double rod
- Bore sizes (mm): 40, 50, 63, 80, 100, 125, 160
- Stroke (mm): 25 to 1200
- Nominal pressure 3.5MPa
- 5 mounting styles
- Aluminum tube type is auto switch capable up to bore size 100mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data